nVent CADDY Cat HP J-Hook Angle Bracket, 1/4" Hole

Item #: 108375

Cat #: CATHPA4

UPC: 782856617655

to view pricing and more.
Documents & Guides
Angle bracket with 1/4” Threaded Rod Mounting Hole. Standard Package Quantity: 50.

Overview

Angle bracket with 1/4” Threaded Rod Mounting Hole. Standard Package Quantity: 50.

Ideal for attaching to threaded rod, concrete, steel or wood surfaces Requires no screws, rivets or special tools for assembly J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability Link to J-Hooks in one of multiple color options to aid in pathway identification and organization Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook

Also known as: 782856617655, CATHPA4

Features & Benefits

  • Ideal for attaching to threaded rod, concrete, steel or wood surfaces
  • Requires no screws, rivets or special tools for assembly
  • J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
  • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
  • Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
  • nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant