This product has been discontinued.

Printable Polyester NOTICE Sign & Label Blanks, 3.5" x 5"
Item #: 108378
Cat #: 12912
UPC: 754473129125
to view pricing and more.
Documents & Guides
Laser Printable Polyester NOTICE Sign & Label Blanks, Matte Finish, 3.5 inch x 5 Inch, Pack of 25 Sheets, 4 Labels per Sheet
Overview
Laser Printable Polyester NOTICE Sign & Label Blanks, Matte Finish, 3.5 inch x 5 Inch, Pack of 25 Sheets, 4 Labels per Sheet
Also known as: 754473129125, 12912
Specifications
| Material: | Polyester |
| Type: | Label |
| Color: | Blue/White |
| Material: | Polyester |
| Color: | Blue/White |
| Type: | Label |