
to view pricing and more.
Documents & Guides
Wire Mesh Strain Relief, Trade Size: 1-1/4 IN, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: UL 514B, UL File Number E14814, CSA Number C22.2 18, CSA 065178, Class I, Division 2, For
Overview
Wire Mesh Strain Relief, Trade Size: 1-1/4 IN, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: UL 514B, UL File Number E14814, CSA Number C22.2 18, CSA 065178, Class I, Division 2, For
Also known as: 781381599146, STNM-SR125
Specifications
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel |
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel |