
Ariadni 1000W Fluorescent Toggle Dimmer, Almond
Item #: 108383
Cat #: AYF-103P-AL
UPC: 027557121187
to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, Almond
Overview
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557121187, AYF-103P-AL
Specifications
| Type: | 3-Way, Preset, Single-Pole, Toggle, 0-10V Dimming |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Wattage: | 1000 |
| Color: | Almond |
| Amps: | 8 |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Family / Style: | Ariadni |
| Type: | 3-Way, Preset, Single-Pole, Toggle, 0-10V Dimming |
| Mounting: | Surface |
| Wattage: | 1000 |
| Amps: | 8 |
| Light Technology: | Fluorescent |
| Volts AC: | 120 |
| Poles: | 1 |
| Color: | Almond |
| Dimmable: | Yes |
| Family / Style: | Ariadni |