APP AMLGL6CG7BU AMLG 9KL CW CG 7x6

Item #: 1083831

Cat #: AMLGL6CG7BU

UPC: 781381602655

to view pricing and more.
APP AMLGL6CG7BU AMLG 9KL CW C

Overview

APP AMLGL6CG7BU AMLG 9KL CW C
Also known as: 781381602655, AMLGL6CG7BU

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Light Technology: LED
Lumens: 9000
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277