Plug-In Circuit Breaker, 45A, 1P, 120/240V, 10 kAIC, QO Series

Item #: 108391

Cat #: QO145

UPC: 785901012009

to view pricing and more.
45 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

45 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 785901012009, QO145

Specifications

Family / Style: QO
Volts AC: 120
Amps: 45
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 45
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA