Conduit Body, Type: LL, Form 7, Size: 3/4", PVC Coated Iron
Item #:
108401
Cat #:
PRLL27
UPC:
784011203826
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.23 Dimension B (Inches): 1.67 Dimension C (Inches): 2.48 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 1.6
Overview
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.23 Dimension B (Inches): 1.67 Dimension C (Inches): 2.48 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 1.6
PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203826, PRLL27
Specifications
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Malleable Iron |
Diameter: | 3/4 in |
Material: | PVC Coated Malleable Iron |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)