Softstarter, 30A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 1084057

Cat #: PST30-600-70

UPC: 662019278018

to view pricing and more.
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 28 FLA (Full Load Amps). Heavy Duty: 20 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. 20 Inch Width, 20 Inch Height, 10 Inch Depth *** Discontinued ***

Overview

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 28 FLA (Full Load Amps). Heavy Duty: 20 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. 20 Inch Width, 20 Inch Height, 10 Inch Depth *** Discontinued ***

A softstarter from ABB offers you several values and benefits. Whether you are a consultant, OEM, panel builder or end-user, a softstarter will add to your business value by securing motor reliability, improving installation efficiency and increasing application productivity.

Also known as: 662019278018, PST30-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 28, 20
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 28, 20