Wall Light, 1 Light, 100W, Olde Bronze

Item #: 108410

Cat #: 45064OZ

UPC: 783927284202

Sign In or Register to view pricing and more.
Documents & Guides
Wall Light, 1 Light, 100 Watt, Olde Bronze, Length: 9.5 in, Medium Screw

Overview

Wall Light, 1 Light, 100 Watt, Olde Bronze, Length: 9.5 in, Medium Screw
Also known as: 783927284202, 45064OZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Olde Bronze
Length: 9.500 in
Base: Medium Screw (E26)
Color: Olde Bronze
Wattage: 100
Length: 9.500 in