Pin and Sleeve Connector, 60A, 480V, 3P, 4W

Item #: 108421

Cat #: PS460C7-W

UPC: 785007460452

to view pricing and more.
Documents & Guides
Pin and Sleeve Connector, 60 Amp, 480 VAC, 3 Pole, 4 Wire

Overview

Pin and Sleeve Connector, 60 Amp, 480 VAC, 3 Pole, 4 Wire
Also known as: 785007460452, PS460C7-W

Specifications

Color: Black
Material: Thermoplastic
Color: Black
Material: Thermoplastic