20" Enclosure with Screw-On Door, 20.1" H x 14.3" W x 3.7" D, White

Item #: 108422

Cat #: EN2000

UPC: 804428023067

to view pricing and more.
20" Enclosure with Screw-On Cover, Dimensions: 20" H x 14" W x 3.6" D, Color: White.

Overview

20" Enclosure with Screw-On Cover, Dimensions: 20" H x 14" W x 3.6" D, Color: White.

This 20" enclosure universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.

Also known as: 804428023067, EN2000

Specifications

Height: 20 in
Mounting: Surface
Width: 14 in
Color: White
Size: 20 in
Depth: 3.600 in
Height: 20 in
Width: 14 in
Size: 20 in
Mounting: Surface
Color: White
Depth: 3.600 in