PKG 2200X600X800 1DR

Item #: 1084222

Cat #: P2K2268

UPC: 783510320829

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2K2268 PKG 2200X600X800

Overview

HOF P2K2268 PKG 2200X600X800
Also known as: 783510320829, P2K2268

Specifications

Material: Steel
Height: 86.690 in
Width: 23.920 in
Depth: 31.690 in
Material: Steel
Width: 23.920 in
Height: 86.690 in
Depth: 31.690 in