Grounding Busbar, w/Insulators and Brackets, BB, 12" x 4" x 0.375"

Item #: 1084497

Cat #: EGBA38412BB

UPC: 782856663584

to view pricing and more.
Documents & Guides
CAD EGBA38412BB BAR GRD BUS 3

Overview

CAD EGBA38412BB BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856663584, EGBA38412BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.375 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.375 in