AC Drive, PowerFlex700, 480VAC, 3PH, 156A, 125HP/ND, 100HP/HD, IP20/ NEMA 1, No Brake

Item #: 1084626

Cat #: 20BD156A0ANNANN0

UPC: 820919098154

to view pricing and more.
AC Drive, PowerFlex700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, IP20 / NEMA Type 1, With Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with No I/O, No Feedback

Overview

AC Drive, PowerFlex700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, IP20 / NEMA Type 1, With Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with No I/O, No Feedback

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.

Also known as: 820919098154, 20BD156A0ANNANN0

Specifications

Type: AC Drive
Amps: 156
Volts AC: 480
Horsepower: 125, 100
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 156
Horsepower: 125, 100