Female Disconnect, nylon fully insulated

Item #: 1084770

Cat #: DNF18-187FIB-3K

UPC: 074983709748

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lon

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lon
Also known as: 074983709748, DNF18-187FIB-3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass