Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM EJMM3558T 2HP 1755RPM 3PH
Item #: 1084944
Cat #: EJMM3558T
UPC: 781568351260
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM EJMM3558T 2HP 1755RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM EJMM3558T 2HP 1755RPM 3PH
Also known as:
781568351260, EJMM3558T
Specifications
Amps:
6
Phase:
3
Horsepower:
2
Amps:
6
Horsepower:
2
Phase:
3
Close
Close and Retry