This product has been discontinued.

13W U-Bent LED Lamp, 35K
Item #: 1084962
Cat #: 13T8LED/24-3500-IF-6U-10/1
UPC: 046677472368
to view pricing and more.
Documents & Guides
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Beam Angle: 160°, Rated Average Life: 50,000 Hrs. Philips p/n 469387 / Mdl.#9290013119. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Overview
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Beam Angle: 160°, Rated Average Life: 50,000 Hrs. Philips p/n 469387 / Mdl.#9290013119. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472368, 13T8LED/24-3500-IF-6U-10/1
Specifications
| Lumens: | 1800, 2000, 2700 |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Shape: | T8-6U (U-Bend) |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Angle: | 160° |
| Lumens: | 1800, 2000, 2700 |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8-6U (U-Bend) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Wattage: | 13 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Angle: | 160° |