
2' 7W T8 LED Lamp, 30K
Item #: 1084973
Cat #: 7T8LED/24-3000-IF-10/1
UPC: 046677472276
to view pricing and more.
Documents & Guides
LED Lamp, 7W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1050(NBF), 1200(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46927-0, Mdl#: 9290013108. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 17W Equivalent.
Overview
LED Lamp, 7W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1050(NBF), 1200(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46927-0, Mdl#: 9290013108. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 17W Equivalent.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472276, 7T8LED/24-3000-IF-10/1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1050, 950, 1200 |
| Wattage: | 7 |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 7 |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 1050, 950, 1200 |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Base: | Medium Bi-Pin (G13) |