
3' 9W T8 LED Lamp, 30K
Item #: 1084980
Cat #: 9T8LED/36-3000-IF-10/1
UPC: 046677472313
to view pricing and more.
Documents & Guides
LED Lamp, 9W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1100(NBF), 1300(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46932-0* Mdl#: 9290013113. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.
Overview
LED Lamp, 9W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1100(NBF), 1300(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46932-0* Mdl#: 9290013113. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.
Philips LED lamp, GENERAL LIGHTING, Color 830, Finish CLEAR, Maximum Ambient Temperature 113 F, Special Features: Energy Star Rated: No, Minimum starting temperature: -4.00 F, Average Life: 50,000 h, Lumens 1100lm
Also known as: 046677472313, 9T8LED/36-3000-IF-10/1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 950, 1300, 1100 |
| Color Rendering Index (CRI): | 82 |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Wattage: | 9 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 950, 1300, 1100 |
| Length: | 3 ft, 36 in |
| Wattage: | 9 |
| Base: | Medium Bi-Pin (G13) |