
3' 9W T8 LED Lamp, 35K
Item #: 1084981
Cat #: 9T8LED/36-3500-IF-10/1
UPC: 046677472320
to view pricing and more.
Documents & Guides
LED Lamp, 9W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1100(NBF), 1300(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46933-8* Mdl#: 9290013114. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 25W Equivalent.
Overview
LED Lamp, 9W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1100(NBF), 1300(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46933-8* Mdl#: 9290013114. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 25W Equivalent.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472320, 9T8LED/36-3500-IF-10/1
Specifications
| Lumens: | 950, 1300, 1100 |
| Color Rendering Index (CRI): | 82 |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Wattage: | 9 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 950, 1300, 1100 |
| Length: | 3 ft, 36 in |
| Wattage: | 9 |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |