
3' 9W T8 LED Lamp, 50K
Item #: 1084983
Cat #: 9T8LED/36-5000-IF-10/1
UPC: 046677472344
to view pricing and more.
Documents & Guides
LED Lamp, 9W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1050(LBF), 1200(NBF), 1400(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46935-3* Mdl#: 9290013116. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.
Overview
LED Lamp, 9W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1050(LBF), 1200(NBF), 1400(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46935-3* Mdl#: 9290013116. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472344, 9T8LED/36-5000-IF-10/1
Specifications
| Lumens: | 1050, 1400, 1200 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Wattage: | 9 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 1050, 1400, 1200 |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 5000 (Bright White) |
| Length: | 3 ft, 36 in |
| Wattage: | 9 |
| Base: | Medium Bi-Pin (G13) |