23W PAR38 CFL Lamp, 50K

Item #: 1085050
Cat #: S7422
UPC: 045923074226
Sign In or Register to view pricing and more.
Documents & Guides
23 Watt; PAR38 Compact Fluorescent; 5000K; 82 CRI; 230 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt; PAR38 Compact Fluorescent; 5000K; 82 CRI; 230 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074226, S7422

Specifications

Wattage: 23
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 230
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Light Technology: CFL
Dimmable: No
Base: European Medium (E27)
Wattage: 23
Color Rendering Index (CRI): 82
Lumens: 1100
Light Technology: CFL
Base: European Medium (E27)
Color Temperature: 5000 (Bright White)
Volts AC: 230
Shape: PAR38 (Sealed Beam)
Dimmable: No

Customer Reviews

No reviews for this product
(0)