Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1085051

Cat #: UTP28X8INBL

UPC: 074983994311

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 8in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 8in.
Also known as: 074983994311, UTP28X8INBL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black