Combination Starter, Non-Reversing, Fusible Disconnect, Size 00, NEMA 1, 120VAC CoilSolid State Relay, 3PH

Item #: 1085084

Cat #: ECN16A1AAB-R63/B

UPC: 786685453019

to view pricing and more.
Documents & Guides
Combination, Non-Reversing Starter, Fusible Disconnect, Freedom L, 1 - 5 Amp Solid-State Relay, Without Ground Fault,3 Amp, 3-Phase, NEMA 1, Size 00, 120 Volt AC Coil

Overview

Combination, Non-Reversing Starter, Fusible Disconnect, Freedom L, 1 - 5 Amp Solid-State Relay, Without Ground Fault,3 Amp, 3-Phase, NEMA 1, Size 00, 120 Volt AC Coil

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 786685453019, ECN16A1AAB-R63/B

Specifications

Volts AC Control: 120
Type: Fusible Disconnect, Combination Starter
IP/NEMA Rating: NEMA 1
Amps: 3
Size: 00
Amps Range: 1 - 5
Volts AC Control: 120
IP/NEMA Rating: NEMA 1
Size: 00
Type: Fusible Disconnect, Combination Starter
Amps: 3
Amps Range: 1 - 5