Refill Tape, Vinyl, 3/4" x 18'

Item #: 1085162

Cat #: 1805417

UPC: 071701059734

to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Blue

Overview

Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Blue

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059734, 1805417

Specifications

Width: 3/4 in
Type: Permanent, Label
Color: Blue
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Width: 3/4 in
Color: Blue
Length: 18 ft
Type: Permanent, Label
Material: Vinyl
Family / Style: RHINO 4200