
410 Clevis Hanger, Light Duty, 1 1/2" Pipe, 1.9" OD, 3/8" Rod
Item #: 1085186
Cat #: 4100150EG
UPC: 782856366782
to view pricing and more.
Documents & Guides
CDY 4100150EG CLEVIS1-1/2EGLI
Overview
CDY 4100150EG CLEVIS1-1/2EGLI
Pipe hanger with unthreaded hole, pivoting bottom, and smooth edges; for use with light duty non-insulated pipe.
Also known as: 782856366782, 4100150EG
Features & Benefits
- Recommended for the suspension of stationary non-insulated pipe lines
- Also commonly used for the suspension of insulated pipe lines
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 8" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
- Conforms with Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)
Specifications
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Diameter: | 2 1/2 in |