LED High Bay, IBG Series, 24,000 Lumens, 120-277V

Item #: 1085246

Cat #: IBG-24000LM-SEF-AFL-GND-MVOLT-OZ10-40K-8OCRI-DWH

UPC: 190887209969

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, IBG Series, Standard Efficiency, Frosted Acrylic, General Distribution, 24,000 Lumens, 120-277 Volt, 0-10 Volt Dimming, 40K Color Temperature. Applications Include Warehousing, Manufacturing, Gymanasiums, and Other Large Indoor Spaces With Mounting Heights up to 60 Feet.

Overview

LED High Bay, IBG Series, Standard Efficiency, Frosted Acrylic, General Distribution, 24,000 Lumens, 120-277 Volt, 0-10 Volt Dimming, 40K Color Temperature. Applications Include Warehousing, Manufacturing, Gymanasiums, and Other Large Indoor Spaces With Mounting Heights up to 60 Feet.
Also known as: 190887209969, IBG-24000LM-SEF-AFL-GND-MVOLT-OZ10-40K-8OCRI-DWH

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Lumens: 24000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 144
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Lumens: 24000
Color Rendering Index (CRI): 80
Wattage: 144
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277