6W CFL Retrofit LED Lamp, 40K

Item #: 1085253

Cat #: 6PLH/840/BYP/R

UPC: 672713579052

to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 6 Watt, 560 Lumen, 4000K, 82CRI, 120-277 Volt, Compatible with G24d, GX24d, G24q & GX24q Base (2/4-pin CFL), Replaces 13-18 Watt CFL, Hybrid Installation, Direct or Bypass

Overview

Non-Dimmable LED Lamp, 6 Watt, 560 Lumen, 4000K, 82CRI, 120-277 Volt, Compatible with G24d, GX24d, G24q & GX24q Base (2/4-pin CFL), Replaces 13-18 Watt CFL, Hybrid Installation, Direct or Bypass
Also known as: 672713579052, 6PLH/840/BYP/R

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 560
Wattage: 6
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 560
Light Technology: LED
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 6
Dimmable: No
Type: Ballast Bypass (Type B)