6W LED Horizontal Lamp

Item #: 1085254
Cat #: 6PLS/840/HYB/GX23
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 6W LED Horizontal Retrofit for 13W CFL Lamps. Compatible with GX23 (2-Pin CFL). Color Temperature: 4000K, CRI: 80, Lumens: 560. Can be used on Magnetic Ballast or Bypass Ballast for Direct Line Voltage 120-277V.

Overview

LED Replacement Lamp, 6W LED Horizontal Retrofit for 13W CFL Lamps. Compatible with GX23 (2-Pin CFL). Color Temperature: 4000K, CRI: 80, Lumens: 560. Can be used on Magnetic Ballast or Bypass Ballast for Direct Line Voltage 120-277V.
Also known as: 6PLS/840/HYB/GX23

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Lumens: 560
Wattage: 6
Light Technology: LED
Base: 2-Pin (GX23)
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Wattage: 6
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 80
Lumens: 560
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)