This product has been discontinued.

Tamper Resistant Receptacle, 20A, Desert Stone
Item #: 108529
Cat #: SCR-20-DS
UPC: 027557029933
to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Desert Stone (Wall Plate Sold Separately)
Overview
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Desert Stone (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in desert stone
Also known as: 027557029933, SCR-20-DS
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Duplex, Decorator |
| Amps: | 20 |
| Volts AC: | 125 |
| Color: | Desert Stone |
| Mounting: | Insert |
| Amps: | 20 |
| Color: | Desert Stone |
| Type: | Receptacle, Duplex, Decorator |
| Volts AC: | 125 |