NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 30" x 24" x 10"

Item #: 108533
Cat #: ASE30X24X10NK
UPC: 783510133887
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Pull Box, NEMA 1, Screw Cover, 30 Inch x 24 Inch x 10 Inch, Steel With Gray Finish, No Knockouts
Also known as: 783510133887, ASE30X24X10NK

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Mounting: Wall
Finish: Powder Coated
Knockouts: No
Depth: 10 in
Height: 30 in
Color: Gray
Mounting: Wall
Knockouts: No
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)