Inspection Penlight with Class 3R Red Laser Pointer

Item #: 1085333
Cat #: 56026
UPC: 092644564086
Sign In or Register to view pricing and more.
Documents & Guides
Inspection Penlight with Class 3R Red Laser Pointer, 70 Lumen LED Penlight For Up-Close Lighting In Dim Areas, Class 3R Red Laser Pointer Aids In Pinpointing Objects In Out-Of-Reach Locations, Glow Ring Tip Charges While The Light Is On And Allows For Easy Retrieval In The Dark, Removable Pocket Clip For Easy, Convenient Access, Aluminum Body With Removable Pocket Clip, 10-Foot Drop Protection, IP54: Dust And Water Resistant, Penlight Includes 2 x AAA Batteries (Installed)

Overview

Inspection Penlight with Class 3R Red Laser Pointer, 70 Lumen LED Penlight For Up-Close Lighting In Dim Areas, Class 3R Red Laser Pointer Aids In Pinpointing Objects In Out-Of-Reach Locations, Glow Ring Tip Charges While The Light Is On And Allows For Easy Retrieval In The Dark, Removable Pocket Clip For Easy, Convenient Access, Aluminum Body With Removable Pocket Clip, 10-Foot Drop Protection, IP54: Dust And Water Resistant, Penlight Includes 2 x AAA Batteries (Installed)
The Klein Tools Pen Flashlight is an inspection penlight that uniquely features a laser to pinpoint hard-to-reach places, which is ideal for communicating with foremen, inspectors and colleagues, as well as pinpointing objects from afar in the dark while hunting, camping, fishing and other hobbies. Helping to reduce, or even eliminate mistakes is what makes the Inspection Penlight with Laser a handy necessity.
Also known as: 092644564086, 56026

Specifications

Type: Laser
Lumens: 45
Length: 6 in
Standards: California Proposition 65
Light Technology: LED
Type: Laser
Length: 6 in
Light Technology: LED
Lumens: 45
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)