Cable Tie, In-Line, 33.1L (841mm), Weath

Item #: 1085375

Cat #: HV9250-C0

UPC: 074983783496

to view pricing and more.
Panduit Hyper-VTTM in line cable ties find the perfect balance of strong and flexible. Made with UV- and weather-resistant nylon, they're flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra lo

Overview

Panduit Hyper-VTTM in line cable ties find the perfect balance of strong and flexible. Made with UV- and weather-resistant nylon, they're flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra lo
Also known as: 074983783496, HV9250-C0

Specifications

Color: Black
Material: Nylon
Length: 33.100 in
Color: Black
Length: 33.100 in
Material: Nylon