LEV-LOK 15A SP SWITCH

Item #: 1085403

Cat #: M1201-GY

UPC: 078477494134

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1201-GY LEV-LOK 15A SP S

Overview

LEV M1201-GY LEV-LOK 15A SP S
Also known as: 078477494134, M1201-GY

Specifications

Type: Modular Toggle Switch
Color: Gray
Material: Nylon
Type: Modular Toggle Switch
Material: Nylon
Color: Gray