Bus-Bar Clamp

Item #: 1085565

Cat #: G3369

UPC: 096359038191

Sign In or Register to view pricing and more.
Documents & Guides
ACH G3369 C-TYPE GND CLAMP

Overview

ACH G3369 C-TYPE GND CLAMP
Also known as: 096359038191, G3369

Features & Benefits

  • Bus-Bar Ground Clamp
  • Continuous Current 400A
  • Fault Current 43kA for 15 cycles or 30kA for 30 cycles
  • Main Line Range Max. 4" x 4" square, 4.5" O.D. Bus
  • Main Line Range Min. 4/0 Str. CU (0.500")
  • Jumper Range Max. 4/0 Grd. Cable
  • Jumper Range Min. #2 Grd. Cable
  • ASTM Type I, Class A, Grade 5
  • Jaws Smooth

Specifications

No Specifications Available