26W 4-Pin CFL Lamp, 27K

Item #: 1085603
Cat #: S8337
UPC: 045923083372
Sign In or Register to view pricing and more.
Documents & Guides
26 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G24Q-3 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

26 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G24Q-3 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083372, S8337

Specifications

Lumens: 1825
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (G24q-3)
Lumens: 1825
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (G24q-3)
Wattage: 26
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)