
Type 1 HP Portable Cutting Wheel, 14 IN Dia x 1/8 IN THK, 20 MM, A2
Item #: 1085755
Cat #: DW8021
UPC: 028877321493
to view pricing and more.
Documents & Guides
No Documents Available
Type 1 HP Portable Cutting Wheel, 14 IN Dia x 1/8 IN THK, 20 MM, A24R Grit, Aluminum Oxide Abrasive
Overview
Type 1 HP Portable Cutting Wheel, 14 IN Dia x 1/8 IN THK, 20 MM, A24R Grit, Aluminum Oxide Abrasive
The High Performance™ metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested High Performance™ aluminum oxide for long-life and high material removal and two full sheets of fiberglass for durability and safety. DeWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. High grain concentration makes for aggressive grinding action and smoother running wheels.
Also known as: 028877321493, DW8021
Specifications
No Specifications Available