10 228NA3 4FT WALL MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGH

Item #: 1085847

Cat #: WL4-40L-EZ1-LP840-N100-NES7ADCX-DIM10

UPC: 888791503968

to view pricing and more.
Documents & Guides
10 228NA3 4FT WALL MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT WITHOUT LUMEN MANAGEMENT

Overview

10 228NA3 4FT WALL MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT WITHOUT LUMEN MANAGEMENT
Also known as: 888791503968, WL4-40L-EZ1-LP840-N100-NES7ADCX-DIM10

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Wattage: 39.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Wattage: 39.500
Dimmable: Yes