CX-DIM10 228U7P 4FT WALL MOUNT LED FIXTURE 4000 LUMENS 4000K

Item #: 1085850

Cat #: WL4-40L-EZ1-EL14L-LP840-N100-NES7ADCX-DI

UPC: 888791533507

to view pricing and more.
Documents & Guides
CX-DIM10 228U7P 4FT WALL MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT WITHOUT LUMEN MANAGEMENT LED EMERGENCY BATTERY PACK

Overview

CX-DIM10 228U7P 4FT WALL MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT WITHOUT LUMEN MANAGEMENT LED EMERGENCY BATTERY PACK
Also known as: 888791533507, WL4-40L-EZ1-EL14L-LP840-N100-NES7ADCX-DI

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Wattage: 39.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Wattage: 39.500
Dimmable: Yes