LED Surface Volumetric, 35 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1085854

Cat #: STL4-40L-EZ1-LP840-N100

UPC: 888791831108

to view pricing and more.
Documents & Guides
LED Surface Volumetric, 35 Watt, 4000 Lumen, 4000K, 82CRI, 120-277 Volt, Linear-Faceted Refractor, 0-10 Volt Dimming, nLight Without Lumen Management

Overview

LED Surface Volumetric, 35 Watt, 4000 Lumen, 4000K, 82CRI, 120-277 Volt, Linear-Faceted Refractor, 0-10 Volt Dimming, nLight Without Lumen Management
Also known as: 888791831108, STL4-40L-EZ1-LP840-N100

Specifications

Wattage: 35
Type: Volumetric, Surface Mount, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Type: Volumetric, Surface Mount, 0-10V Dimming
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277