
FULL SLOT SHALLOW SHALLOW STRUT SILVERGALV
Item #: 1086002
Cat #: B1200S-20EG
UPC: 616013121856
to view pricing and more.
Documents & Guides
FULL SLOT SHALLOW SHALLOW STRUT SILVERGALV
Overview
FULL SLOT SHALLOW SHALLOW STRUT SILVERGALV
Also known as: 616013121856, B1200S-20EG
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electrogalvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |