10" Hex-Jaw Pliers

Item #: 1086212

Cat #: 48-22-6212

UPC: 045242342259

to view pricing and more.
Documents & Guides
Hex-Jaw Pliers, Length: 12", Jaw Length: 2.75", Knife Length: Up to 2.75", Pipe Reamer: Up to 1-1/2", 26 Adjustment Positions.

Overview

Hex-Jaw Pliers, Length: 12", Jaw Length: 2.75", Knife Length: Up to 2.75", Pipe Reamer: Up to 1-1/2", 26 Adjustment Positions.

The Milwaukee® 12 in. hex-jaw pliers feature an aggressive v-jaw geometry for the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows for precise fits on hex bolts. Milwaukee hex-jaw pliers incorporate Milwaukee® REAM & PUNCH™ exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.

Also known as: 045242342259, 48-22-6212

Features & Benefits

  • Hex-jaw design - best fit for hex bolts (patent pending)
  • All metal quick adjust mechanism - 26 positions for precise fit
  • REAM & PUNCH handles - deburr smooth pipe up to 2-3/4 in. and punch electrical knock outs
  • Forged design for added strength; comfort grips will not peel

Specifications

Length: 12 in
Type: Groove Lock Pliers
Length: 12 in
Type: Groove Lock Pliers