This product may not be available in all locations.
3
more

Breaker, Molded Case, 30A, 3P, 600VAC, 18kAIC, PowerPact, Plug In
Item #: 108643
Cat #: HGA36030
UPC: 785901601364
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, 600 Volt AC, 18 kAIC, PowerPact H, Plug In, Lug Out
Overview
Breaker, Molded Case, 30 Amp, 3-Pole, 600 Volt AC, 18 kAIC, PowerPact H, Plug In, Lug Out
Also known as: 785901601364, HGA36030
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Poles: | 3 |
| Amps: | 30 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |