2FTX2FT LED

Item #: 1086468

Cat #: FL-PL24-35W40K-D

UPC: 857130006750

to view pricing and more.
Documents & Guides
No Documents Available
2FTX2FT LED FLAT PANEL LIGHT 35W 3200 LUMENS 4000K

Overview

2FTX2FT LED FLAT PANEL LIGHT 35W 3200 LUMENS 4000K
Also known as: 857130006750, FL-PL24-35W40K-D

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 4589
Wattage: 35
Width: 24 in, 2 ft
Volts AC: 100 - 277
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 4589