This product may not be available in all locations.
1
more

Circuit Breaker, Miniature, DIN Rail Mount, 50A, 3P, 400VAC, B Trip
Item #: 1086487
Cat #: S803S-B50
UPC: 612271200319
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 50 Amp, 3 Pole, 230/400Volt AC, B Trip, 50 kAIC
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 50 Amp, 3 Pole, 230/400Volt AC, B Trip, 50 kAIC
Also known as: 612271200319, S803S-B50
Specifications
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 50 |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 50 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Type: | Trip Curve B |
| Volts AC: | 230, 400 |
| Amps: | 50 |
| Interrupt Rating AC: | 50 kA |