PHUZION GENERAL PHG 30K LUMENS 4000K C

Item #: 1086563

Cat #: PHG-30L-4K-70CRI-27-H-W-MGG-S-C3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL PHG 30K LUMENS 4000K CCT+/- 250 70 CRI 277V

Overview

PHUZION GENERAL PHG 30K LUMENS 4000K CCT+/- 250 70 CRI 277V
Also known as: PHG-30L-4K-70CRI-27-H-W-MGG-S-C3

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 30000
Volts AC: 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 30000
Light Technology: LED
Color Rendering Index (CRI): 70
Volts AC: 277