Female Disconnect, nylon fully insulated

Item #: 1086824

Cat #: DNF14-187FIB-3K

UPC: 074983709786

to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, standard receptacle housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, standard receptacle housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78
Also known as: 074983709786, DNF14-187FIB-3K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass