Servo Motor, 480 VAC, 63 mm Frame, 8000 RPM, 24VDC Holding Brake

Item #: 1086847

Cat #: VPL-B0631U-PJ14AA

UPC: 884951955776

to view pricing and more.
Servo Motor, Very Low Inertia, 480 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, U Winding, 8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake

Overview

Servo Motor, Very Low Inertia, 480 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, U Winding, 8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake
Also known as: 884951955776, VPL-B0631U-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 63 mm
RPM: 8000
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 8000
Volts DC: 24
Size: 63 mm