PVC Jacketed MC Cable, 10/5, XHHW-2, Aluminum Armor

Item #: 1086876

Cat #: AAP10/5

UPC:

to view pricing and more.
Documents & Guides
PVC Jacketed MC Cable, 10/5, XHHW-2, Aluminum Armor

Overview

PVC Jacketed MC Cable, 10/5, XHHW-2, Aluminum Armor

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: AAP10/5

Specifications

Conductors: 5
Gauge: 10 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Orange/Yellow/Gray
Conductors: 5
Material: Copper
Volts AC: 600
Color: Orange/Yellow/Gray
Gauge: 10 AWG
Jacket: Aluminum
Stranding: Solid