Cat 6A SlimLine Boot Patch Cord, 5 ft, Black

Item #: 1086913

Cat #: 6AS10-5E

UPC: 078477403556

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 5 ft, Black

Overview

Cat 6A SlimLine Boot Patch Cord, 5 ft, Black

Cat 6A Slimline Patch Cord, 5 Feet, Black

Also known as: 078477403556, 6AS10-5E

Specifications

Length: 5 ft
Color: Black
Length: 5 ft
Color: Black